Shop All Wall Mounted Bathroom Faucets
Kingston Brass
KS3120PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black
Mfr # KS3120PKL
Zoro # G3075207
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant true
- Finish Matte Black
- Number of Handles 2
- Weight 7.58
Product Information
- Brand Kingston Brass
- MFR # KS3120PKL
- Zoro # G3075207
- UPC # 663370816543
- Country of Origin Taiwan, Province of China
- Category Wall Mounted Bathroom Faucets
Dimensions
Width | 8.06 |
Height | 2.56 |
Length | 13 |
Item Height (Inch) | 2.56 |
Item Width (Inch) | 8.06 |
Item Length (Inch) | 13 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Duchess two-handle wall mount bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD CadetPro Compact 14"R ElLSeatBon, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Bone (215FC.104.021)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2700-LN-04-04-SS)
- JOHN GUEST Male Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM010802E-PK10)
- GENOVA Lasco 420020Bc Pipe Cross, 2 In, Slip, Pvc, White, Sch 40 Schedule (PVC 02410 1400HA)
- KINGSTON BRASS KS8126ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Nickel (KS8126ML)
- KINGSTON BRASS KS1250PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1250PKL)
- KINGSTON BRASS KS1220PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1220PKL)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- KINGSTON BRASS KS8120ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Matte Black (KS8120ML)
- KINGSTON BRASS KS1227PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Brushed Brass (KS1227PKL)
- METROPOLITAN KS4121PL 2-Handle Wall Mount Bathroom Faucet (KS4121PL)
- Kingston Brass Wall Mounted Bathroom Faucets