Shop All Tub Spouts
Kingston Brass
KS3045TAL Tudor Three-Way Diverter Valve W/ Trim Kit, Oil Rubbed Bronze
Mfr # KS3045TAL
Zoro # G3090178
product price: $272.97
/ea
Free Shipping & Returns
$272.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Material Brass
- Mounting Type Wall Mount
- ADA Compliant true
- Includes Three-Way Diverter Valve
Product Information
- Brand Kingston Brass
- MFR # KS3045TAL
- Zoro # G3090178
- UPC # 663370684760
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Height | 3 |
Length | 4.31 |
Width | 4.31 |
Item Length (Inch) | 4.31 |
Item Width (Inch) | 4.31 |
Item Height (Inch) | 3 |
Description
This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other traditional designs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 3-1/8" x 3 ft. Pipe Insulation, 1" Wall (722593)
- PLUMB PAK Bath Drain Triplever Strnr Dom (64W-K)
- POWERS O-Ring Kit (390 805)
- MOEN Handle Insert Kit (100242)
- KINGSTON BRASS KB531V Valve Only For KB531 KB531L, Polished Chrome (KB531V)
- KINGSTON BRASS Heritage, Tub Spout, Oil Rubbed Bronze (K1887A5)
- KINGSTON BRASS Diverter, Tub Spout, Brushed Nickel (K188E8)
- KINGSTON BRASS Plumbing Parts Valve For KB2635 KB3635, Oil Rubbed Bronze (KB3635V)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve W/ Stops, Chrome (KB651V)
- KINGSTON BRASS Restoration, Tub And Shower Valve Only, Chrome (KB36310V)
- BRASSCRAFT Tub, Diverter Tub Spout, Satin Nickel - PVD (SWD0451)
- Kingston Brass Tub Spouts