Shop All Handles, Levers & Controls
Kingston Brass
KS3038ZX Three-Way Diverter Valve W/ Sgl-Handle & Round Plate, Nickel
Mfr # KS3038ZX
Zoro # G3089286
product price: $263.22
/ea
Free Shipping & Returns
$263.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Material Brass
- Mounting Type Wall Mount
- Valve Type Ceramic Disc Cartridge
- ADA Compliant false
Product Information
- Brand Kingston Brass
- MFR # KS3038ZX
- Zoro # G3089286
- UPC # 663370684579
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Height | 3.06 |
Width | 4.31 |
Length | 4.31 |
Item Height (Inch) | 3.06 |
Item Width (Inch) | 4.31 |
Item Length (Inch) | 4.31 |
Description
Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Square Plug, Cored, 1", 125, Brz Nl (4385006450)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (507 1/2)
- ZORO SELECT Replacement Screen For 6NPX6 (GGS_2NZC8)
- ZORO SELECT Lap Joint, Carbon Steel, 285 psi (151-011-000)
- KINGSTON BRASS KS4321PX Roman Tub Filler Porcelain Cross Handle (KS4321PX)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002AL)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Chrome (KB3001PL)
- KINGSTON BRASS Volume Control, Polished Chrome (KB3001AL)
- KINGSTON BRASS KS1108BEX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108BEX)
- KINGSTON BRASS KB241AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB241AX)
- WARNER Strap N Stride 18"-30" Aluminum Stilts (10770)
- Kingston Brass Kitchen Faucets & Accessories