Shop All Handles, Levers & Controls
Kingston Brass
KS3037PX Single-Handle Three-Way Diverter Valve W/Trim Kit, Brass
Mfr # KS3037PX
Zoro # G3109394
product price: $305.47
/ea
Free Shipping & Returns
$305.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Finish Brushed Brass
- Material Brass
- Mounting Type Wall Mount
- ADA Compliant false
Product Information
- Brand Kingston Brass
- MFR # KS3037PX
- Zoro # G3109394
- UPC # 663370597572
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Length | 4.31 |
Width | 4.31 |
Item Height (Inch) | 3 |
Item Width (Inch) | 4.31 |
Item Length (Inch) | 4.31 |
Description
Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 3/4" (4385000220)
- TOTO Dynamo Hydropower Generator Form Tn789V4 (TH559EDV462)
- NVENT CADDY EZ-Riser Single Hole Wrap Strap, 3/4 In, PK5 (1070075EG)
- ZORO SELECT Tubing, Buna N, 3/4" I.D., 1" O.D. (ZUSA-HT-1453)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002AL)
- KINGSTON BRASS KS3338PKX Roman Tub Filler with Cross Handle (KS3338PKX)
- KINGSTON BRASS Volume Control, Brushed Nickel (KB3008BX)
- KINGSTON BRASS KS1108PKX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108PKX)
- KINGSTON BRASS KS4321PX Roman Tub Filler Porcelain Cross Handle (KS4321PX)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Oil Rubbed Bronze (KB3005PL)
- MOEN Handle Kit in Chrome (100657)
- Kingston Brass Kitchen Faucets & Accessories