Shop All Widespread Bathroom Faucets
Kingston Brass
KS2981TAL Tudor Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome
Mfr # KS2981TAL
Zoro # G3057068
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 9.56
- Material Brass
Product Information
- Brand Kingston Brass
- MFR # KS2981TAL
- Zoro # G3057068
- UPC # 663370827860
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 11.5 |
Length | 13.88 |
Width | 6.31 |
Item Length (Inch) | 13.88 |
Item Height (Inch) | 11.5 |
Item Width (Inch) | 6.31 |
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 5140048C 2 in PVC Female Adapter (33217)
- GROHE Reversed TurboStat Cartridge (49003000)
- JONES STEPHENS Brushed Nickel Escutcheon 1/2" IPS Low Pattern 2-1/2" OD (E0205BN)
- LEGRIS 10mm Compression Brass Equal Straight Union 10PK (0106 10 00)
- KINGSTON BRASS KB945AL Victorian Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KB945AL)
- KINGSTON BRASS FSC8921CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome (FSC8921CML)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Polished Brass (GKB912)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Polished Brass (GKB952)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Polished Nickel (KB1976AX)
- KINGSTON BRASS KB972B Widespread Bathroom Faucet, Polished Brass (KB972B)
- KINGSTON BRASS KS4987CML Manhattan 8" Widespread Bathroom Faucet, Brushed Brass (KS4987CML)
- Kingston Brass Widespread Bathroom Faucets