Shop All Wall Mounted Bathroom Faucets
Kingston Brass
KS216MB Kingston Two Handle Wall Mount Bathroom Faucet, Matte Black
Mfr # KS216MB
Zoro # G3064348
Free Shipping & Returns
$175.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant false
- Finish Matte Black
- Number of Handles 2
- Weight 3.38
Product Information
- Brand Kingston Brass
- MFR # KS216MB
- Zoro # G3064348
- UPC # 663370546020
- Country of Origin Taiwan, Province of China
- Category Wall Mounted Bathroom Faucets
Dimensions
Width | 5.44 |
Height | 2.75 |
Length | 6.88 |
Item Height (Inch) | 2.75 |
Item Width (Inch) | 5.44 |
Item Length (Inch) | 6.88 |
Description
Designed to intertwine exceptional soundness with magnificent grandeur, this faucet will transform your bathroom into one only someone of royalty would use. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Kingston Two-Handle 2-Hole Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Brilliantly crafted and designed, add this fixture to enhance your unique style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Water Filter System, 13-1/4" H, 5" W (HF-360B)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 50m, PK10 (G1PE50-Q)
- KISSLER Two-Handle Cartridge, Delta Brass Stem (KRP25513)
- LEGRIS Push-to-Connect, Threaded Male Connector, 13/32 in Tube Size, Brass, Silver (3675 10 17)
- KINGSTON BRASS KS1250PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1250PKL)
- KINGSTON BRASS KS8126ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Nickel (KS8126ML)
- KINGSTON BRASS KS1227PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Brushed Brass (KS1227PKL)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- KINGSTON BRASS KS216ORB Adjustable Center Wall Mount Bathroom Faucet (KS216ORB)
- KINGSTON BRASS KS8112CTL Single-Handle Wall Mount Bathroom Faucet, Polished Brass (KS8112CTL)
- KOHLER Parallel 2 Handle Wm Lav Faucet, Lever (T27120-4-AF)
- Kingston Brass Bathroom Sink Faucets & Accessories