Shop All Pot Fillers
Kingston Brass
KS2108BPL Bel Air Wall Mount Pot Filler, Brushed Nickel
Mfr # KS2108BPL
Zoro # G3091255
product price: $344.47
/ea
Free Shipping & Returns
$344.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Wall Mount
- Material Brass
- Includes Faucet; Mounting Hardware
Product Information
- Brand Kingston Brass
- MFR # KS2108BPL
- Zoro # G3091255
- UPC # 663370572616
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Width | 2.19 |
Height | 12.06 |
Length | 24.13 |
Item Width (Inch) | 2.19 |
Item Height (Inch) | 12.06 |
Item Length (Inch) | 24.13 |
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Metering Conversion Kit (52120)
- WATTS Float Valve, 3/8 In, Bronze, Pipe Mount (ST375)
- AMERICAN STANDARD Pump Coupling (047186-0070A)
- LEGEND VALVE 3/8" X 1-1/2" GALV. NIPPLE (356-041E)
- KINGSTON BRASS KS2100BPL Bel Air Wall Mount Pot Filler, Matte Black (KS2100BPL)
- KINGSTON BRASS KS2101BPL Bel Air Wall Mount Pot Filler, Polished Chrome (KS2101BPL)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- KINGSTON BRASS KS2100AL Heritage Wall Mount Pot Filler, Matte Black (KS2100AL)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Nickel (KS4708CML)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Brass (KS8707DL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-PN)
- Kingston Brass Kitchen Faucets & Accessories