Shop All Kitchen Faucets
Kingston Brass
KS1791ALBS Widespread Kitchen Faucet, Polished Chrome
Mfr # KS1791ALBS
Zoro # G3091684
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Height 2
- Includes Faucet; Mounting Hardware
Product Information
- Brand Kingston Brass
- MFR # KS1791ALBS
- Zoro # G3091684
- UPC # 663370075780
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 2 |
Width | 8.56 |
Item Length (Inch) | 12.38 |
Item Height (Inch) | 2 |
Item Width (Inch) | 8.56 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Hand Shower, Brushed Nickel, Arm (LG16-CB0K)
- THETFORD Thetford 08706 Flat Top Valve with O-Ring (08706)
- KOHLER Trip Lever & Nut (30324-SN)
- DRAINTECH NDS 991 Atrium Grate, 9 in L, 9 in W, Square, 3/8 in Grate Opening, HDPE, Green (0903SDG)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Brass (KB1792ALBS)
- KINGSTON BRASS KS1172PL Heritage Bridge Kitchen Faucet, Polished Brass (KS1172PL)
- KINGSTON BRASS Kitchen Faucet W/ Side Sprayer, Brushed Nickel (KS3278ALBS)
- KINGSTON BRASS KS8798CQLLS Claremont Centerset Kitchen Faucet, Brushed Nickel (KS8798CQLLS)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795PKLBS)
- KINGSTON BRASS 8" Centerset Kitchen Faucet, Oil Rubbed Bronze (KB3745BL)
- RANDELL Faucet, Swivel , Dk Mt, Leadfree (HD FLR150)
- Kingston Brass Kitchen Faucets & Accessories