Shop All Centerset Bathroom Faucets
Kingston Brass
KS1602GL 4" Centerset Bathroom Faucet, Polished Brass
Mfr # KS1602GL
Zoro # G3058626
Free Shipping & Returns
$168.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 3.75
- Length 10
Product Information
- Brand Kingston Brass
- MFR # KS1602GL
- Zoro # G3058626
- UPC # 663370282799
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Length | 10 |
Width | 4.81 |
Height | 6.19 |
Item Width (Inch) | 4.81 |
Item Length (Inch) | 10 |
Item Height (Inch) | 6.19 |
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, 316 SS, 3/4", Female BSPP, Class 150 (ZUSA-PF-7487)
- BECK 2-1/2" x 4-1/2" Black Pipe Nipple Sch 80 (0332641406)
- B & K Pressr Balanc Unit Tubsh (M952100-0070A/H)
- JONES STEPHENS Polished Brass PVD 1-1/4" Brass Tubular P-Trap (P3892PB)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Chrome (KB160)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB541LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (GKB605PL)
- KINGSTON BRASS KS7611PKL 4" Centerset Bathroom Faucet, Polished Chrome (KS7611PKL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB511LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542B)
- KINGSTON BRASS KS8641HX 4" Centerset Bathroom Faucet, Polished Chrome (KS8641HX)
- Kingston Brass Centerset Bathroom Faucets