Shop All Kitchen Faucets
Kingston Brass
KS1172PL Heritage Bridge Kitchen Faucet, Polished Brass
Mfr # KS1172PL
Zoro # G3100197
product price: $233.97
/ea
Free Shipping & Returns
$233.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Height 2.13
- Valve Type Ceramic Disc Cartridge
Product Information
- Brand Kingston Brass
- MFR # KS1172PL
- Zoro # G3100197
- UPC # 663370034619
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 2.13 |
Width | 8 |
Item Length (Inch) | 13 |
Item Width (Inch) | 8 |
Item Height (Inch) | 2.13 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/4 in Pipe Size (406007BC)
- WELLS SINKWARE 32 in 18 Gauge Undermount 6040 Double Bowl Stainless Steel Kitchen Sink (CMU322197)
- ELKAY Elkay Crosstown 16 Gg SS 30.5'x18.5'x10' 1-Bowl Undermount Kit (EFRU281610TC)
- MOEN Gx 1/2Hp Grbg Dspsl (GX50C)
- KINGSTON BRASS KS8726DXBS Concord 8" Widespread Kitchen Faucet W/ Brass Sprayer, Nickl (KS8726DXBS)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Brass (KB1792ALBS)
- KINGSTON BRASS KS300C 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS300C)
- KINGSTON BRASS KS1768ALBS Vintage Classic Kitchen Faucet W/Brass Sprayer, Brushed Nkl (KS1768ALBS)
- KINGSTON BRASS KS7808TPLBS Widespread Kitchen Faucet, Brushed Nickel (KS7808TPLBS)
- KINGSTON BRASS KS1775ALLS Heritage Single Hole Kitchen Faucet, Oil Rubbed Bronze (KS1775ALLS)
- DOMINION FAUCETS Manual, Single Hole Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2115)
- Kingston Brass Kitchen Faucets & Accessories