Shop All Kitchen Faucets
Kingston Brass
KS1172AL Heritage Bridge Kitchen Faucet, Polished Brass
Mfr # KS1172AL
Zoro # G3086574
product price: $233.97
/ea
Free Shipping & Returns
$233.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Height 2.13
- Material Brass
Product Information
- Brand Kingston Brass
- MFR # KS1172AL
- Zoro # G3086574
- UPC # 663370034596
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 2.13 |
Width | 8 |
Item Width (Inch) | 8 |
Item Length (Inch) | 13 |
Item Height (Inch) | 2.13 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XLERATOR Xchanger Combo Kit, Silver, SS (40575)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Brushed Nickel (KMM101BN)
- ANVIL Pipe Saddle, Threaded Pipe, 1/2 In (0766260434)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3" Coupler x 3" Female NPT (BULK-CGF-305)
- KINGSTON BRASS KS1175AL Heritage Bridge Kitchen Faucet, Oil Rubbed Bronze (KS1175AL)
- KINGSTON BRASS Chatham Centerset Kitchen Faucet, Chrome (KB571)
- KINGSTON BRASS Legacy 8" Centerset Kitchen Faucet, Brushed Nickel/Chrome (KB6797LL)
- KINGSTON BRASS GSS7705ACLSP Kitchen Faucet Sprayer for GS7705ACLSP with GS8715CTLSP (GSS7705ACLSP)
- KINGSTON BRASS KS8721CQL Widespread Kitchen Faucet, Polished Chrome (KS8721CQL)
- KINGSTON BRASS Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG3192AL)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Spout Reach: 9.75" (0047-SA)
- Kingston Brass Kitchen Faucets