Shop All Widespread Bathroom Faucets
Kingston Brass
KS1167BEX 8" Widespread Bathroom Faucet, Brushed Brass
Mfr # KS1167BEX
Zoro # G3054374
product price: $305.47
/ea
Free Shipping & Returns
$305.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 6.56
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Product Information
- Brand Kingston Brass
- MFR # KS1167BEX
- Zoro # G3054374
- UPC # 663370534904
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 3.5 |
Height | 2.75 |
Length | 5.5 |
Item Height (Inch) | 2.75 |
Item Length (Inch) | 5.5 |
Item Width (Inch) | 3.5 |
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Toilet Flange Spacer Kit, Universal Fit (43406)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max (BBV-2-N06-8001-M)
- MOEN Two-Handle Centerset Faucet Gasket Kit (163296)
- KOHLER Inlet Hose (1150358)
- KINGSTON BRASS KB915BL Vintage Widespread Bathroom Faucet, Oil Rubbed Bronze (KB915BL)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Chrome (GKB911BL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981LL)
- KINGSTON BRASS FSC8930NDL NuvoFusion Widespread Bathroom Faucet W/ Brass Pop-Up, Black (FSC8930NDL)
- KINGSTON BRASS KB968APL Widespread Bathroom Faucet, Brushed Nickel (KB968APL)
- KINGSTON BRASS KB1977AL 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AL)
- KINGSTON BRASS KC7067BAL Heirloom 8" Widespread Bathroom Faucet, Brushed Brass (KC7067BAL)
- Kingston Brass Widespread Bathroom Faucets