Shop All Handles, Levers & Controls
Kingston Brass
KS1108PKX Basin Tap Faucet W/ Cross Handle, Brushed Nickel
Mfr # KS1108PKX
Zoro # G3060647
product price: $188.47
/ea
Free Shipping & Returns
$188.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Material Brass
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
Product Information
- Brand Kingston Brass
- MFR # KS1108PKX
- Zoro # G3060647
- UPC # 663370304477
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Height | 1.88 |
Width | 4.38 |
Length | 3.88 |
Item Height (Inch) | 1.88 |
Item Width (Inch) | 4.38 |
Item Length (Inch) | 3.88 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With cross handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Duchess Basin Tap Faucet With Cross Handle, and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Mateo Escutcheon Kit - 10 (RP81914)
- PANACEA HOOK CURVED FORGED 7"" (89407)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 40 (5P671)
- KOHLER Verdera 20" X 30" Medicine Cabinet (99002-NA)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Chrome (KB3001PL)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Oil Rubbed Bronze (KB3005PL)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002AL)
- KINGSTON BRASS KS1341PKL Roman Tub Filler with Cross Handle (KS1341PKL)
- KINGSTON BRASS KS3338PKX Roman Tub Filler with Cross Handle (KS3338PKX)
- KINGSTON BRASS CCK1141PX Clawfoot Tub Package with Porcelain Cross Handles (CCK1141PX)
- MOEN Doux Tank Lever (YB0201BN)
- Kingston Brass Kitchen Faucets & Accessories