Shop All Handles, Levers & Controls
Kingston Brass
KS1101BEX Basin Tap Faucet W/ Cross Handle, Polished Chrome
Mfr # KS1101BEX
Zoro # G3075085
product price: $153.37
/ea
Free Shipping & Returns
$153.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Material Brass
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
Product Information
- Brand Kingston Brass
- MFR # KS1101BEX
- Zoro # G3075085
- UPC # 663370436505
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Width | 3.81 |
Length | 4.38 |
Height | 1.88 |
Item Width (Inch) | 3.81 |
Item Height (Inch) | 1.88 |
Item Length (Inch) | 4.38 |
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With cross handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Essex Basin Tap Faucet With Cross Handle and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Contemporary Towel Bar Mounting Posts Bright Chrome (P5100)
- PARKER String Wound Filter Cartridge, 5 gpm, 20 Micron, 2-7/16" O.D., 10 in H, 6 PK (15R10A)
- LEGEND VALVE 1" BRONZE COUPLING NO LEAD (310-085NL)
- SIOUX CHIEF Strainer Ci F/41892 (866-S2I)
- KINGSTON BRASS Bridge Kitchen Faucet with Brass Sprayer, Brushed Brass (KS1277TALBS)
- KINGSTON BRASS KS4321PX Roman Tub Filler Porcelain Cross Handle (KS4321PX)
- KINGSTON BRASS Valve & Trim Only, Polished Chrome (KBSV8651)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002AL)
- KINGSTON BRASS KB241AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB241AX)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Chrome (KB3001PL)
- T&S BRASS 4 in Wrist Blade Handle (B-WH4-NS)
- Kingston Brass Handles, Levers & Controls