Shop All Faucet Accessories
Kingston Brass
Kingston Brass KSAG3198AL Restoration Restoration Reverse Osmosis System Filtration Water Air Gap Faucet; Brushed Nickel
Mfr # KSAG3198AL
Zoro # G103995637
product price: $97.09
/ea
Free Shipping & Returns
$97.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kingston Brass
- MFR # KSAG3198AL
- Zoro # G103995637
- UPC # 663370494734
- Country of Origin Unknown
- Category Faucet Accessories
Description
Restoration Restoration Reverse Osmosis System Filtration Water Air Gap Faucet
Add the Restoration Water Filtration Faucet to your home's RO system for a personalized look and traditional styling that will match all variety of decor needs. Manufactured from lead-free brass, this faucet is fitted with an air gap to prevent any cross contamination with the water supply while ensuring smooth delivery of your filtered water. The 3 foot 1/4" water supply line connects easily to your Reverse Osmosis water system.
Features- Solid Brass and Zinc Alloy Construction
- Deck Mount Single-Hole Installation
- 1.0 GPM/3.8 LPM Spout Flow Rate at 60 PSI
- 8-5/8" Spout Clearance
- 4-3/4" Spout Reach
- Finish: Brushed Nickel
- Collection: Restoration
- Material: Brass; Zinc Alloy
- Theme: Traditional
- Faucet Holes: 1
- Valve Type: Ceramic
- Spout Height: 10-15/16"
- Spout Clearance: 8-5/8"
- Dimension: 1.75" H x 4.75" W x 10.94" L
- Weight: 1.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 48 X 32 Single-Threshold Shower Base W/ Right-Hand Drain (8638-0)
- ARMACELL 3" x 6 ft. Pipe Insulation, 1" Wall (DGS35810)
- ZURN 1-1/2" Pipe Dia., Brass, sink trap, Swivel Sink Trap With Extension (ZR827-6BD-PC)
- ARROWHEAD BRASS Silcockflange1/2Fm3/4Hlf (255LF)
- KINGSTON BRASS Rigid 30" Freestanding Supply, Brushed Nickel (CC458*30)
- KINGSTON BRASS Freestanding Supply Line Package, Polished Brass (CC266S2AX)
- KINGSTON BRASS 1/2" IPS Brass Adapter, Rough (ABT130-4)
- MOEN Temperature Limit Stop Kit (106479)
- WESTERN ENTERPRISES Western Enterprises 312-SS-603A We Ss-603A Nipple (312-SS-603A)
- KOHLER Air Gap Cover With Collar (9111-VS)
- MADE-TO-ORDER Indulge Contemporary Satin Nickel Instant Hot-Cool Water Dispenser-Faucet Only (MA704388)
- Kingston Brass Faucet Accessories