Shop All Supply Stop Valves
Kingston Brass
Kingston Brass EVP2000 Fauceture Century 1.5 in. O.D. x 8 in. Brass Slip Joint Extension Tube; Matte Black
Mfr # EVP2000
Zoro # G903996209
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kingston Brass
- MFR # EVP2000
- Zoro # G903996209
- UPC # 663370913624
- Country of Origin China
- Category Supply Stop Valves
Description
This 8-Inc" x 1-1/2 Inch O.D Slip Joint Brass Extension Tube from Kingston's popular Century Collection offers you everything you would ever need in one product. Constructed from the highest quality of solid brass, Kingston's slip joint brass extention tub guarantees you peak performance and long-lasting use. Combining designer modern style with top-grade professional standards, this slip joint brass extention tube will bring functionality back into your home.
Features- Fauceture Century 1.5 in. O.D." x 8 in. Brass Slip Joint Extension Tube, Matte Black
- Fabricated from solid brass for reliability
- 8" x 1-1/2 O.D. slip joint extension tube
- Corrosion-resistant finish
- Designed for long-lasting durability
- Finish: Matte Black
- Size: 1.5 in. O.D." x 8 in.
- Overall Height: 8-1/4"
- Collection: Century
- Theme: Modern
- Color: Black No
- ADA: No
- Dimensions: 8.2" x 2." x 2.0 in.
- Weight: 0.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 6 in. L Freezeless Anti-Siphon Sillcock (17P-6-MH)
- ELKAY Indoor, Yes ADA, Drinking Fountain with Bottle Filler (LZOTL8WSLK)
- DELTA Delta Bathsafety Contemporary Grab Bar (41818-BL)
- DANFOSS TUBE #9 3/8 X 1/2 410a (068U1975)
- KINGSTON BRASS KF4410 1/2 Fip X 1/2 & 7/16 OD Slip Joint Angle Stop Valve (KF4410)
- KINGSTON BRASS KF4440 1/2 Fip X 1/2 OD Comp Angle Stop Valve (KF4440)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- LEGEND VALVE 1/2" T-623 CELCON STOP VALVE (202-543)
- LEGEND VALVE 1/2F1960x3/8x3/8 T-598NL STRAI (114-734NL)
- LEGEND VALVE 3/4 x 1/2 S-535HP NO LEAD NK (107-275NL)
- Kingston Brass Supply Stop Valves