Kingston Brass CCK8405DX Aqua Vintage Concord Freestanding Tub Faucet with Supply Line; Stop Valve; Oil Rubbed Bronze
Mfr # CCK8405DX
Zoro # G603683546
Product Information
- Brand Kingston Brass
- MFR # CCK8405DX
- Zoro # G603683546
- UPC # 663370763717
- Country of Origin China
- Category Bathtub Faucets
Description
Distinguished for their stately configuration and artsy architecture, freestanding tub faucets are the perfect fixture for any contemporary home to both complement a freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Concord freestanding tub faucet will surely complete your refined bathroom decorum with the help of its premium, glistening oil rubbed bronze finish and hand shower. The solid brass construction also makes for a heavy, quality made product. Includes hand shower, water supply lines and shut off valves.
Features- Fabricated from solid brass
- Floor mount installation
- 7.0 GPM/26.5 LPM spout flow rate at 80 PSI
- 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI
- 11-5/8" spout reach
- 27-3/4" height from floor
- Cross handles for easy rotation
- Corrosion-resistant finish
- Collection: Concord
- Theme: Modern
- Color: Bronze
- Finish: Oil Rubbed Bronze
- Handle Style: Cross
- Number of Handles: 3
- Faucet Holes: 2
- Spout Height(in.): 8.19
- Spout Reach: 11.63
- Flow Rate: 7
- CUPC Certified: No
- ADA: No
- Weight: 17.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Two-Pack Anti-Clogging Kitchen Sink Strainer, Stainless Steel (K820-33)
- PARKER TWIN CLAMP-PP 14 MM (RBP214X)
- ANVIL 2" x 1" x 2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300049608)
- KOHLER Purist Rite-Temp Valve Trim With C (TS14423-3-CP)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- Kingston Brass Bathtub Faucets