Shop All Cartridges and Stems
Kingston Brass
KFRP460C Cartridge (1 Piece), Polished Chrome
Mfr # KFRP460C
Zoro # G403055833
product price: $12.97
/ea
$12.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished Chrome
- Includes Cartridge
- Height 0.88
- Color Polished Chrome
Product Information
- Brand Kingston Brass
- MFR # KFRP460C
- Zoro # G403055833
- UPC # 663370040153
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Height | 0.88 |
Width | 0.88 |
Length | 1.81 |
Details
Material | Brass |
Finish | Polished Chrome |
Includes | Cartridge |
Color | Polished Chrome |
Features | Fabricated from high quality brass, 3/8" x 12 PT, 1-13/16" overall length, Corrosion-resistant finish, Designed for long-lasting durability |
Weight | 0.11 |
Description
Compression cartridges use a rubber seal to prevent water from flowing out of the faucet. As the heart of the faucet, this controls water temperature and volume. This cartridge compatible with Kingston Brass faucet: KF460, KF461, and KF470.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- MILWAUKEE VALVE Gate Valve, Class 200, 1-1/2 In., FNPT (1153 1-1/2)
- ZORO SELECT Tubing, 3/16IDx5/16in OD, 250Ft, Clear Blue (806FJ9)
- ITT Conoflow 14In Npt Pressure Reducing Regulator Valve (GH31XT1662)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302VA)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl (CD53308VA)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302DX)
- CHICAGO FAUCET Cartridge, Self-Closing for Most Faucets (826-XJKABNF)
- AMERICAN STANDARD Jado 1/2 In Cartridge Clockwise On (H960136.191)
- Kingston Brass Cartridges and Stems