Shop All Faucet Repair and Maintenance
Kingston Brass
KF5440BB 5/8" OD Comp X 1/2" OD Comp Angle Stop Valve, Brushed Brass
Mfr # KF5440BB
Zoro # G3107538
product price: $25.97
/ea
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brushed Brass
- Includes Stop Valve-Angle
- Features Solid brass construction, Anti-seize stainless steel ball patern valve, Quarter-turn operation, Premier finish lever handle, Inlet: 5/8" O.D. Comp, Outlet: 1/2" O.D. Comp
- Height 1.5
Product Information
- Brand Kingston Brass
- MFR # KF5440BB
- Zoro # G3107538
- UPC # 663370827365
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Height | 1.5 |
Width | 1.5 |
Length | 2.31 |
Item Length (Inch) | 2.31 |
Item Height (Inch) | 1.5 |
Item Width (Inch) | 1.5 |
Details
Material | Brass |
Finish | Brushed Brass |
Includes | Stop Valve-Angle |
Features | Solid brass construction, Anti-seize stainless steel ball patern valve, Quarter-turn operation, Premier finish lever handle, Inlet: 5/8" O.D. Comp, Outlet: 1/2" O.D. Comp |
ADA Compliant | false |
Item | Angle Stop Valve |
Color | Brushed Brass |
Share H&C Handle Item# | KFH1200BB |
Prop 65 Label | true |
UPC/CUPC Certified | true |
Low Lead Compliant | true |
Item Weight (lbs) | 0.29 |
Warranty | 1 |
DOE Certified | false |
CEC Certified | false |
Theme | Modern |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® Model No. 20 Tubing & Conduit Cutter, 5/8" - 2-1/8" Capacity (32930)
- LEGEND VALVE 1" PEX ELBOW (460-005NL)
- ZORO SELECT PVC Plug, Spigot, 1-1/2 in Pipe Size (449015)
- JONES STEPHENS 3/4" x 12" Galvanized Steel Pipe Nipple (50712)
- KINGSTON BRASS KDH8401 2 Functions Pull-Out Sprayer (KDH8401)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp, Angle Shut Off Valve W/ 5" Extension, Blk (CC83200DX)
- KINGSTON BRASS FL580 Made To Match 5/8" OD Brass Flange, Matte Black (FL580)
- KINGSTON BRASS KPK107P Trimscape Plumbing Supply Kit Combo, Brushed Brass (KPK107P)
- KINGSTON BRASS KH8898 2 Functions Pull-Down Spray for KS8898DL (KH8898)
- KINGSTON BRASS KF33101CTL 3/8" IPS x 3/8" O.D Comp Quarter Turn Angle Stop Valve, Chrm (KF33101CTL)
- KOHLER Valve Kit (1222879-VS)
- Kingston Brass Faucet Repair and Maintenance