Shop All Supply Stop Valves
Kingston Brass
KF4515PB 1/2-Inch IPS X 5/8-Inch OD Comp Straight Stop Valve, Polished Brass
Mfr # KF4515PB
Zoro # G702835891
product price: $31.17
/ea
$31.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Brass
- Features High quality brass construction, Easy quarter turn operation straight shut-off valve, Lever handle for easy action, Inlet: 1/2" FIP, Outlet: 5/8" Compression
- Includes Stop Valve-Angle
- Finish Polished Brass
- Height 1.63
Product Information
- Brand Kingston Brass
- MFR # KF4515PB
- Zoro # G702835891
- UPC # 663370591167
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Height | 1.63 |
Length | 2.31 |
Width | 1.63 |
Details
Color | Polished Brass |
Features | High quality brass construction, Easy quarter turn operation straight shut-off valve, Lever handle for easy action, Inlet: 1/2" FIP, Outlet: 5/8" Compression |
Includes | Stop Valve-Angle |
Finish | Polished Brass |
Weight | 0.28 |
Material | Brass |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Black Forged Steel 45 Degree Elbow Class 3000 (1MMW3)
- MADE TO MATCH FLMODERN2 3/4" Escutcheon Made to Match (FLMODERN2)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0235D)
- JACO Nylon 3/8 X 1/4 Comp Union (15-6-4-NO)
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- KINGSTON BRASS KF4440 1/2 Fip X 1/2 OD Comp Angle Stop Valve (KF4440)
- KINGSTON BRASS KF4410 1/2 Fip X 1/2 & 7/16 OD Slip Joint Angle Stop Valve (KF4410)
- ZURN Angle Stop Valve, 2-1/2 in., Chrome (Z8804-XL-Q-PC)
- THRIFCO PLUMBING 1/2 Inch FIP x 3/8 Inch Comp Multi Turn Brass Angle Stop Valve (4405467)
- PROLINE SERIES Compression Stop Valve 5/8x3/8x3/8 Od PK10 (194-322HC)
- Kingston Brass Valves