Shop All Faucet Repair and Maintenance
Kingston Brass
KF4440MB 1/2" FIP X 1/2" OD Comp Angle Stop Valve, Matte Black
Mfr # KF4440MB
Zoro # G3096800
product price: $25.97
/ea
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- ADA Compliant false
- CEC Certified false
- DOE Certified false
- Low Lead Compliant true
Product Information
- Brand Kingston Brass
- MFR # KF4440MB
- Zoro # G3096800
- UPC # 663370591150
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Item Length (Inch) | 2.19 |
Item Width (Inch) | 1.56 |
Item Height (Inch) | 1.56 |
Details
Material | Brass |
Finish | Matte Black |
ADA Compliant | false |
Item | Angle Stop Valve |
CEC Certified | false |
DOE Certified | false |
Low Lead Compliant | true |
Theme | Modern |
UPC/CUPC Certified | true |
Share H&C Handle Item# | KFH1200MB |
Item Weight (lbs) | 0.26 |
Warranty | 1 |
Prop 65 Label | true |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Lav, Shrd W Cefiontect, Bone (LHT242G#03)
- ZORO SELECT 1/8" FNPT 304 SS 90 Degree Elbow (409E111N018)
- ZORO SELECT Nipple, Schedule 80, 7/32" ID, 304 SS, 3/4"L (ZUSA-PF-15453)
- RINNAI 2/4 Cd Horiz Termimation Kit 21In Pptl (229032)
- KINGSTON BRASS KF4440PB 1/2" FIP X 1/2" OD Comp Angle Stop Valve, Polished Brass (KF4440PB)
- KINGSTON BRASS FL587 Made To Match 5/8" OD Brass Flange, Brushed Brass (FL587)
- KINGSTON BRASS FL482 Made To Match 1/2" FIP Brass Flange, Polished Brass (FL482)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Bronze (CC43105XK)
- KINGSTON BRASS KH8898 2 Functions Pull-Down Spray for KS8898DL (KH8898)
- KINGSTON BRASS KBS122SNSP Plastic Kitchen Side Sprayer (KBS122SNSP)
- MADE TO MATCH FLBELL121 Bell Flange (FLBELL121)
- Kingston Brass Faucet Repair and Maintenance