Shop All Faucet Repair and Maintenance
Kingston Brass
KF43201CTL 1/2" Sweat x 3/8" O.D Comp Angle Stop Valve, Polished Chrome
Mfr # KF43201CTL
Zoro # G3095954
product price: $16.22
/ea
$16.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Stop Valve
- ADA Compliant false
- Color Polished Chrome
- Valve Type No Cartridge
Product Information
- Brand Kingston Brass
- MFR # KF43201CTL
- Zoro # G3095954
- UPC # 663370614415
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Width | 1.19 |
Length | 2.31 |
Height | 0.81 |
Item Length (Inch) | 2.31 |
Item Width (Inch) | 1.19 |
Item Height (Inch) | 0.81 |
Details
Material | Brass |
Finish | Polished Chrome |
Includes | Stop Valve |
ADA Compliant | false |
Color | Polished Chrome |
Valve Type | No Cartridge |
Item | Angle Stop Valve |
Features | Solid brass construction, Anti-seize stainless steel ball patern valve, Quarter-turn operation, Inlet: 1/2" Sweat, Outlet: 3/8" O.D. Comp |
DOE Certified | false |
Item Weight (lbs) | 0.25 |
Warranty | 1 |
UPC/CUPC Certified | true |
Collection | Columbia |
CEC Certified | false |
Prop 65 Label | true |
Low Lead Compliant | true |
Share H&C Handle Item# | KFH33101CTL |
Theme | Traditional |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cartridge, Ceramic, 2-1/4" x 1-3/4" (057864-0070A)
- PARKER 0.17" x 3/8" Barb Brass Union Reducer (22-4-8)
- SHARKBITE Push to Connect 1/2 in. PTC X 1/2 in. D PTC Brass Elbow (U4248LFA)
- VIEGA 1" X 1" Press Low Lead Bronze Spring Check Valve (79045)
- KINGSTON BRASS 1/2" Sweat X 3/8" OD Comp Angle Shut-Off Valve W/5" Extension, Black (CC83200DL)
- KINGSTON BRASS FL487 Made To Match 1/2" FIP Brass Flange, Brushed Brass (FL487)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Nickel (CC43108TLK)
- KINGSTON BRASS KF1200 5/8" OD Comp X 3/4" Hose Thread Angle Shut Off Valve (KF1200)
- KINGSTON BRASS KH8898 2 Functions Pull-Down Spray for KS8898DL (KH8898)
- KINGSTON BRASS KF5335BB 5/8" OD X 3/8" OD Comp Straight Stop Valve, Brushed Brass (KF5335BB)
- SPEAKMAN BUSHING REPAIR KIT FOR G04-0244 HNDLE (RPG05-0523)
- Kingston Brass Faucet Repair and Maintenance