Shop All Bath Tubs
Kingston Brass
KCT7D663013C5 66" Cast Iron Clawfoot Tub, 66" L, 30" W, White/Oil Rubbed Bronze, Cast Iron/Brass
Mfr # KCT7D663013C5
Zoro # G0852837
product price: $2,168.27
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,168.27
Free 30-Day Returns
Key Features
- Length 66"
- Width 30"
- Color White/Oil Rubbed Bronze
- Material Cast Iron/Brass
- Height 23"
Product Information
- Brand Kingston Brass
- MFR # KCT7D663013C5
- Zoro # G0852837
- UPC # 663370540325
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66" |
Width | 30" |
Height | 23" |
Details
Item | KCT7D663013C5 66" Cast Iron Clawfoot Tub |
Color | White/Oil Rubbed Bronze |
Material | Cast Iron/Brass |
Drain Location | Center |
Description
KCT7D663013C5 66 In. Cast Iron Clawfoot Tub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA H2Okinetic(R) 5-Setting Hand Shower (59140-BL-PK)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Street Elbow - 1-1/2" FNPT x MNPT (ZUSA-PF-22)
- JONES STEPHENS Add-A-Shower Unit, Complete, S10080 Divert (S10070)
- STRAHMAN WASHDOWN EQUIPEMNT M5000TG Br Mixing Unit Globe Valve High Steam 131150 PSI (M5000HWG)
- KINGSTON BRASS VBT7D7231NC8 72" Double Slipper Clawfoot, 72.06" L, 30.88" W, Black/White/Brushed Nickel, Cast iron (VBT7D7231NC8)
- KINGSTON BRASS VCT7D663013NB1 66" Cast Iron Double Ende, 66" L, 30" W, White/Polished Chrome, Cast iron (VCT7D663013NB1)
- KINGSTON BRASS VTPN593017C 59" Acrylic Drop In Rectangu, 59.06" L, 29.5" W, White, Acrylic (VTPN593017C)
- KINGSTON BRASS VTAP663222R 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222R)
- KINGSTON BRASS VTDE603122L 60" Acrylic Alcove Tub w/Lef, 60" L, 30.69" W, White, Acrylic (VTDE603122L)
- KINGSTON BRASS XVTPN603220L 60" Acrylic Drop In Tub w/R, 60" L, 32" W, White, Acrylic (XVTPN603220L)
- KOHLER Bath Tub, 60 in L, 34-1/4 in W, White, Cast Iron (714-0)
- Kingston Brass Bath Tubs