Shop All Faucet Accessories
Kingston Brass
KBSPREXTNUT Brass Extension Nut for KBSPR1, 2, 3, 5, 6, 8, Rough
Mfr # KBSPREXTNUT
Zoro # G103055829
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Rough
- Height 0.94
- Width 0.94
- Features Solid Brass Construction for Durability and Reliability, Provide Extra 1-15/16" Inlet Extension for Marble and Granite Countertop Installation, Overall Size: (L)2-9/16"x(W)15/16", Fits Kingston KBSPR1 and KBSPR11 Style Brass Sprayer
Product Information
- Brand Kingston Brass
- MFR # KBSPREXTNUT
- Zoro # G103055829
- UPC # 663370357190
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Height | 0.94 |
Width | 0.94 |
Length | 2.56 |
Details
Material | Brass |
Finish | Rough |
Features | Solid Brass Construction for Durability and Reliability, Provide Extra 1-15/16" Inlet Extension for Marble and Granite Countertop Installation, Overall Size: (L)2-9/16"x(W)15/16", Fits Kingston KBSPR1 and KBSPR11 Style Brass Sprayer |
Includes | Adapter |
Color | Rough |
Weight | 0.06 |
Description
This extension was specially designed to provide extra clearance to your sprayer holder, for those extra thick countertops
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN24)
- DIXON Type D Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x FNPT End Style, Polypropylene (PPD75)
- PROPLUS 1/2 Black Malleable Union (45126)
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL2)
- KINGSTON BRASS 1/2" IPS Brass Adapter, Rough (ABT130-4)
- KINGSTON BRASS Freestanding Supply Line Package, Polished Brass (CC266S2AX)
- KINGSTON BRASS Rigid 30" Freestanding Supply, Brushed Nickel (CC458*30)
- WOODFORD MANUFACTURING Metal Handle Repair Kit, 17, (10-Piece) (RK-17MH)
- DELTA Delta Leland Spray Assembly - Pull-Down - 1.5 GPM Chrome (RP60734)
- KOHLER Air Gap Cover With Collar (9111-VS)
- Kingston Brass Faucet Accessories