Shop All Faucet Repair and Maintenance
Kingston Brass
KBSPR3 Kitchen Faucet Side Sprayer
Mfr # KBSPR3
Zoro # G0852356
$63.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Antique Brass
- ADA Compliant true
- Installation Type Deck Mount
- DOE Certified false
Product Information
- Brand Kingston Brass
- MFR # KBSPR3
- Zoro # G0852356
- UPC # 663370115677
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Item Width (Inch) | 2 |
Item Height (Inch) | 5.13 |
Item Length (Inch) | 7.25 |
Details
Material | Brass |
Finish | Antique Brass |
Item | KBSPR3 Kitchen Faucet Side Sprayer |
ADA Compliant | true |
Installation Type | Deck Mount |
DOE Certified | false |
Theme | Traditional |
Low Lead Compliant | true |
Warranty | 1 |
UPC/CUPC Certified | false |
Prop 65 Label | true |
Item Weight (lbs) | 1.65 |
CEC Certified | false |
Collection | Made To Match |
Escutcheon Included | false |
Description
KBSPR3 Kitchen Faucet Side Sprayer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ01)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 3/4" Pipe Size (K3A552V)
- VNE 1-1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-61.5)
- TOTO Mounting Block Hardware Ms970 920 (THU395)
- KINGSTON BRASS FLCLASSIC7 3/4" Decor Escutcheon, Brushed Brass (FLCLASSIC7)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Nickel (CC43108XK)
- KINGSTON BRASS CC43101DX Concord 1/2" IPS x 3/8" O.D. Qrtr Turn Angle Stop Valve, Chrm (CC43101DX)
- KINGSTON BRASS 3/8" IPS X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC33102DLK)
- KINGSTON BRASS 1/2" Sweatx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43202K)
- KINGSTON BRASS KBS798SP Kitchen Faucet Sprayer for KB798 (KBS798SP)
- ALLPOINTS Cover, Pipe , Under Sink, 3 Pc, Pvc (1171252)
- Kingston Brass Faucet Repair and Maintenance