Shop All Faucet Repair and Maintenance
Kingston Brass
KBS796SP Sprayer For KB796 Antique Copper
Mfr # KBS796SP
Zoro # G0852383
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Antique Copper
- ADA Compliant true
- UPC/CUPC Certified false
- Installation Type Deck Mount
Product Information
- Brand Kingston Brass
- MFR # KBS796SP
- Zoro # G0852383
- UPC # 663370238697
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Item Width (Inch) | 2 |
Item Height (Inch) | 2 |
Item Length (Inch) | 5.13 |
Details
Material | Plastic |
Finish | Antique Copper |
Item | KBS796SP Sprayer For KB796 Antique Coppe |
ADA Compliant | true |
UPC/CUPC Certified | false |
Installation Type | Deck Mount |
Prop 65 Label | true |
DOE Certified | false |
Item Weight (lbs) | 0.59 |
Theme | Traditional |
Warranty | 1 |
Escutcheon Included | false |
Collection | Made To Match |
Low Lead Compliant | false |
CEC Certified | false |
Description
KBS796SP Sprayer For KB796 Antique Coppe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER San Souci Comfort Height One-Piece (5172-7)
- DIXON Cam/Groove AL Coupler 2", Adapter, 1-1/2" (2015-DA-AL)
- PARKER 1/2" Compression x MNPT Brass 90 Degree Elbow 10PK (169CA-8-8)
- FASTCAP Adhesive Cover Caps Plumb Cap Pvc White 1 Sheet 10 Caps (FC.P3.WH)
- KINGSTON BRASS KF43101CTL 1/2" FIP X 3/8" OD Comp Angle Stop Valve, Polished Chrome (KF43101CTL)
- KINGSTON BRASS FLROPE0 3/4" Decor Escutcheon, Matte Black (FLROPE0)
- KINGSTON BRASS CC43106LKB30 Traditional Plumbing Sink Trim Kit W/P-Trap, Polished Nkl (CC43106LKB30)
- KINGSTON BRASS KBSPR1 Kitchen Faucet Side Sprayer (KBSPR1)
- KINGSTON BRASS FL480 Made To Match 1/2" FIP Brass Flange, Matte Black (FL480)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp Straight Shut Off Valve W/5" Extension, Blk (CC83250DX)
- AMERICAN STANDARD Handle For Hampton 7215 (M916590-0020A)
- Kingston Brass Faucet Repair and Maintenance