Shop All Widespread Bathroom Faucets
Kingston Brass
KB988 Widespread Bathroom Faucet, Brushed Nickel
Mfr # KB988
Zoro # G3064384
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.81
- Length 13
Product Information
- Brand Kingston Brass
- MFR # KB988
- Zoro # G3064384
- UPC # 663370054945
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 13 |
Width | 5 |
Height | 5.69 |
Item Height (Inch) | 5.69 |
Item Length (Inch) | 13 |
Item Width (Inch) | 5 |
Description
Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Hydropower Generator Toilet (TH559EDV503)
- LEGRIS Metric Push-to-Connect Fitting (3188 04 06)
- JONES STEPHENS Stamped Strainer, Brushed Nickel, 4-1/4" (C6089BN)
- ANVIL Strut Pipe Clamp, Pipe Sz 1 In (2400326068)
- KINGSTON BRASS KS1971AL 8" Widespread Bathroom Faucet, Polished Chrome (KS1971AL)
- KINGSTON BRASS KB911BL Vintage Widespread Bathroom Faucet, Polished Chrome (KB911BL)
- KINGSTON BRASS FSC8939DKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel (FSC8939DKL)
- KINGSTON BRASS KS1167BPL 8" Widespread Bathroom Faucet, Brushed Brass (KS1167BPL)
- KINGSTON BRASS KB920 Widespread Bathroom Faucet, Polished Chrome (KB920)
- KINGSTON BRASS Two-Hndle 3-Hole Deck Mnted Wide Bathroom Faucet W/ Plastic Pop-Up, Blk (KB1970TX)
- KINGSTON BRASS KB972AL Victorian Widespread Bathroom Faucet, Polished Brass (KB972AL)
- Kingston Brass Bathroom Sink Faucets & Accessories