Shop All Widespread Bathroom Faucets
Kingston Brass
KB962FL Widespread Bathroom Faucet, Polished Brass
Mfr # KB962FL
Zoro # G3077824
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.18
- Material Brass
Product Information
- Brand Kingston Brass
- MFR # KB962FL
- Zoro # G3077824
- UPC # 663370118708
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.06 |
Length | 5.75 |
Width | 4 |
Item Length (Inch) | 5.75 |
Item Width (Inch) | 4 |
Item Height (Inch) | 2.06 |
Description
Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 3/4" Flare x MIP Adapter Pipe Fitting; Brass (F48-34)
- ZURN Coupling, Low Lead Brass, 2" Tube (QQC88GX)
- T&S BRASS Spray Face (1)
- STEEL & OBRIEN 1" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-1-304)
- KINGSTON BRASS KS5562PL 8" Widespread Bathroom Faucet, Polished Brass (KS5562PL)
- KINGSTON BRASS KC7061PX Vintage 8" Widespread Bathroom Faucet, Polished Chrome (KC7061PX)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome (KS2971CFL)
- KINGSTON BRASS KS1162PL 8" Widespread Bathroom Faucet, Polished Brass (KS1162PL)
- KINGSTON BRASS GKB931 Widespread Bathroom Faucet, Polished Chrome (GKB931)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Chrome (GKB911)
- KINGSTON BRASS FSC8933DPL Paris Widespread Bathroom Faucet W/Brass Pop-Up, Brass (FSC8933DPL)
- Kingston Brass Widespread Bathroom Faucets