Shop All Widespread Bathroom Faucets
Kingston Brass
KB911AL English Country Widespread Bathroom Faucet, Polished Chrome
Mfr # KB911AL
Zoro # G3055826
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 5.88
- Height 4
Product Information
- Brand Kingston Brass
- MFR # KB911AL
- Zoro # G3055826
- UPC # 663370056703
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 4 |
Length | 13.63 |
Width | 3.75 |
Item Height (Inch) | 4 |
Item Width (Inch) | 3.75 |
Item Length (Inch) | 13.63 |
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT 316 SS Threaded Union, Basic Pipe Fitting Material: Metal (2UA39)
- LARSEN SUPPLY CO 2Ct Aerator Screen (09-2027)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (70LF14801)
- BANJO T-Line Strainer, 3/4", 177 Microns (LSTM075-80C)
- KINGSTON BRASS KB918AL English Country Widespread Bathroom Faucet, Brushed Nickel (KB918AL)
- KINGSTON BRASS KB3944BL Mini-Widespread Bathroom Faucet, Chrome/Brass (KB3944BL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KB3974BL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981LL)
- KINGSTON BRASS KB987ALSB Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass (KB987ALSB)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB962)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Weight: 6.6 (L-7332-ORB)
- Kingston Brass Bathroom Sink Faucets & Accessories