Shop All Centerset Bathroom Faucets
Kingston Brass
KB8645NFL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze
Mfr # KB8645NFL
Zoro # G3067708
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 2.84
- Valve Type Washerless Cartridge
Product Information
- Brand Kingston Brass
- MFR # KB8645NFL
- Zoro # G3067708
- UPC # 663370133565
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Height | 4.75 |
Width | 4 |
Length | 6.5 |
Item Height (Inch) | 4.75 |
Item Width (Inch) | 4 |
Item Length (Inch) | 6.5 |
Description
The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuWave French 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Natural Gas Residential Gas Water Heater, 50 gal., 38,000 BtuH (PROG50-38N RH60)
- LEGEND VALVE 2" x 4-1/2" 316 SS NIPPLE (316-167)
- LEGEND VALVE 1/2" X 2-1/2" BRASS NIPPLE (311-063)
- ZORO SELECT PVC Elbow, 90 Degrees, Hub, 4 in Pipe Size (1WKA6)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB5611YL)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Antique Brass (KB1603PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB3611NL)
- KINGSTON BRASS KS8668ZX Millennium 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Nickl (KS8668ZX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB102LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (GKB161LP)
- Kingston Brass Centerset Bathroom Faucets