Shop All Centerset Bathroom Faucets
Kingston Brass
KB8625FL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze
Mfr # KB8625FL
Zoro # G3065319
product price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 4.05
- Valve Type Washerless Cartridge
Product Information
- Brand Kingston Brass
- MFR # KB8625FL
- Zoro # G3065319
- UPC # 663370107641
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Width | 4 |
Length | 6.5 |
Height | 2.75 |
Item Width (Inch) | 4 |
Item Height (Inch) | 2.75 |
Item Length (Inch) | 6.5 |
Description
Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXQUISITE Shwrhead Hand Hld Chr (5203150CP-WS)
- VAL-MATIC ButterflyValve, Flanged, 12 In, Actuated, CI (2012/1C02AK)
- PARKER Hollow Hex Plug, M26 x 1.5, Metric (VSTI26X1.5EDCF)
- ZURN GT2700-75-4NH - Steel Grease Trap (GT2700-75-4NH)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521)
- KINGSTON BRASS KS7102WLL 4" Centerset Bathroom Faucet, Polished Brass (KS7102WLL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Chrome (KB160)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB602B)
- KINGSTON BRASS KB5610PL Restoration 4" Centerset Bathroom Faucet, Matte Black (KB5610PL)
- KINGSTON BRASS KS8668ZX Millennium 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Nickl (KS8668ZX)
- KINGSTON BRASS KS7002TAL 4" Centerset Bathroom Faucet, Polished Brass (KS7002TAL)
- Kingston Brass Centerset Bathroom Faucets