Shop All Kitchen Faucets
Kingston Brass
KB828 Single-Handle Widespread Kitchen Faucet, Brushed Nickel
Mfr # KB828
Zoro # G3101466
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Material Brass
- Features Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 3-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI, Standard 1/2" IPS Connection, 6" Spout Clearance, 9" Spout Reach, Includes Side Sprayer, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Product Information
- Brand Kingston Brass
- MFR # KB828
- Zoro # G3101466
- UPC # 663370582806
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 2 |
Width | 9 |
Item Height (Inch) | 2 |
Item Width (Inch) | 9 |
Item Length (Inch) | 11 |
Description
The unique style of this faucet brings a fun twist to classic design. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 3-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGOPRENE Tygoprene(R) XL-60 Tubing, 1/2 in, 50 Ft (AN800038)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (3 155M-N Iron body flanged)
- SMITH-COOPER Reduce Coupling, 1"x1/2", 125, Brz Nl (4385004250)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Wall Pilaster Brkt, Stainless Steel (40-8275210)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795AXBS)
- KINGSTON BRASS KS1795PKLBS Widespread Kitchen Faucet, Oil Rubbed Bronze (KS1795PKLBS)
- KINGSTON BRASS KS8798ELLS Elinvar 8" Centerset Kitchen Faucet, Brushed Nickel (KS8798ELLS)
- KINGSTON BRASS KS8798DL Concord 8" Centerset Kitchen Faucet, Brushed Nickel (KS8798DL)
- KINGSTON BRASS KS8791CML Manhattan Centerset Kitchen Faucet, Polished Chrome (KS8791CML)
- KINGSTON BRASS KS1171AX Heritage Bridge Kitchen Faucet, Polished Chrome (KS1171AX)
- ANZZI Touchless PullDown Faucet with Fan Sprayer, Matte Black (KF-AZ303MB)
- Kingston Brass Kitchen Faucets & Accessories