Shop All Sink Drains
Kingston Brass
KB6000 Complement Push-Up Drain W/ Overflow, Matte Black
Mfr # KB6000
Zoro # G3175797
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 2.38
- Features Solid brass construction for durability and reliability, Premium color finish resist tarnishing and corrosion, For wash basin with overflow hole application, Easy installation saves you time and effort, Complies with ASME, A112.19.3 compliant, Activated by lever under the sink
- Includes Drain
- Height 2.38
Product Information
- Brand Kingston Brass
- MFR # KB6000
- Zoro # G3175797
- UPC # 663370687389
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 2.38 |
Height | 2.38 |
Length | 7.06 |
Item Height (Inch) | 2.38 |
Item Width (Inch) | 2.38 |
Item Length (Inch) | 7.06 |
Details
Material | Brass |
Finish | Matte Black |
Features | Solid brass construction for durability and reliability, Premium color finish resist tarnishing and corrosion, For wash basin with overflow hole application, Easy installation saves you time and effort, Complies with ASME, A112.19.3 compliant, Activated by lever under the sink |
Includes | Drain |
Color | Matte Black |
Weight | 0.65 |
Item Weight (lbs) | 0.65 |
UPC/CUPC Certified | false |
DOE Certified | false |
ADA Compliant | false |
Theme | Modern |
Collection | Complement |
Low Lead Compliant | false |
Escutcheon Included | false |
Warranty | 1 |
CEC Certified | false |
Prop 65 Label | true |
Description
Push-up bathroom drains feature a spring mechanism to easily close and open the fixtures. Available in multiple finishes to match your faucet, the Complement Push-Up Drain With Overflow will fit standard bathroom sink sizes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM C Copper 90 Degree Intermediate Radius Elbow (U607I 1)
- ALLPOINTS Backslpash Mount Faucet - W/6" Gooseneck (561561)
- T&S BRASS Spindle, Left Hand, Faucet, Brass (000812-25)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100238)
- KINGSTON BRASS KB6008 Complement Push-Up Drain W/ Overflow, Brushed Nickel (KB6008)
- KINGSTON BRASS KB6007 Complement Push-Up Drain W/ Overflow, Brushed Brass (KB6007)
- KINGSTON BRASS KB6005 Complement Push-Up Drain W/ Overflow, Oil Rubbed Bronze (KB6005)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1006)
- KINGSTON BRASS Brass PopUp Drain with Overflow and Extra Long PopUp rod, 22 Gauge, Antique Brass (KBT2123)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5008)
- STANDARD KEIL Sink Drain For - Part# 1816-1410-1368 (1816-1410-1368)
- Kingston Brass Sink Drains