Shop All Centerset Bathroom Faucets
Kingston Brass
KB5616PL Restoration 4" Centerset Bathroom Faucet, Polished Nickel
Mfr # KB5616PL
Zoro # G3073606
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 4.4
- Material Brass
Product Information
- Brand Kingston Brass
- MFR # KB5616PL
- Zoro # G3073606
- UPC # 663370579738
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Width | 3.5 |
Height | 4.81 |
Length | 6.25 |
Item Height (Inch) | 4.81 |
Item Length (Inch) | 6.25 |
Item Width (Inch) | 3.5 |
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER CACHET READYLATCH QC ELONGATED T. SEAT (4636-RL-96)
- ZORO SELECT Reducing Elbow, 90 Deg, Iron, 3/4In.x1/2In. (783YE5)
- PROLUBE Z Swivel, Threaded, 1/4" NPT (43824)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010MB)
- KINGSTON BRASS KB5610PL Restoration 4" Centerset Bathroom Faucet, Matte Black (KB5610PL)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Polished Brass (KB5612PL)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB512B)
- KINGSTON BRASS KS7102WLL 4" Centerset Bathroom Faucet, Polished Brass (KS7102WLL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB2628LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB5611YL)
- Kingston Brass Centerset Bathroom Faucets