Shop All Tub Spouts
Kingston Brass
KB531V Valve Only For KB531 KB531L, Polished Chrome
Mfr # KB531V
Zoro # G3096584
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Mounting Type Wall Mount
- Color Polished Chrome
- Material Brass;Acrylic
- Length 4.38
Product Information
- Brand Kingston Brass
- MFR # KB531V
- Zoro # G3096584
- UPC # 663370014314
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Length | 4.38 |
Height | 2.25 |
Width | 2.38 |
Item Length (Inch) | 4.38 |
Item Width (Inch) | 2.38 |
Item Height (Inch) | 2.25 |
Description
With a Kingston Brass rough-in valve, your tub spout and showerhead can operate to their full potential, providing you with a comfortable shower experience. Use this product to mix the hot and cold water lines together to reach your desired temperature. External trim hardware is sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1 1/2 in (BULK-PF-456)
- GENERAL WIRE 1/2 In. AutoCut Copper Tubing Cutter (ATC12)
- WASTEMAID 1/2 HP Garbage Disposal Anti-Jam and Corrosion Proof with Odor Guard (10-US-WM-058-3B)
- JOHN GUEST Male Connector, 1/4 x1/4, Wh, PK10 (CI010822W-PK10)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve W/ Stops, Chrome (KB651V)
- KINGSTON BRASS 7" Diverter, Tub Spout, Oil Rubbed Bronze (K1089A5)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Polished Brass (K188A2)
- KINGSTON BRASS Diverter, Tub Spout, Oil Rubbed Bronze (K188E5)
- KINGSTON BRASS 7" Diverter, Tub Spout, Polished Chrome (K1089A1)
- KINGSTON BRASS Restoration, Tub And Shower Valve Only, Chrome (KB36310V)
- WATCO MANUFACTURING Watco Manufacturing 959290-BN Quicktrim Trim Kit - Brushed Nickel (959290-BN)
- Kingston Brass Tub Spouts