Shop All Bathroom Sink Faucets
Kingston Brass
KB308 Victorian Bidet Faucet W/ Brass Pop-Up, Brushed Nickel
Mfr # KB308
Zoro # G3068277
product price: $201.47
/ea
Free Shipping & Returns
$201.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Brushed Nickel
- Number of Handles 3
- Weight 5.68
Product Information
- Brand Kingston Brass
- MFR # KB308
- Zoro # G3068277
- UPC # 663370126703
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Height | 2.13 |
Length | 8 |
Width | 2.13 |
Item Width (Inch) | 2.13 |
Item Height (Inch) | 2.13 |
Item Length (Inch) | 8 |
Description
Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Victorian Bidet Faucet With Three Lever Handle And Brass Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to bring functionality and form to your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Twist Drain, Lever Operated, 11" Handle, 3-1/2" Opening (BK-LWR-1)
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 1" Wall (722603)
- CASTELLO USA Pyramid 30” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2053-30)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Ball Valve (T-150G)
- KINGSTON BRASS Basin Faucet (1)CCPL2CSC (1)CCPL2CSH, Polished Brass (CC5L2)
- KINGSTON BRASS KS7991TAL Bridge Bathroom Faucet, Polished Chrome (KS7991TAL)
- KINGSTON BRASS KS3911PL Restoration Bathroom Bridge Faucet, Polished Chrome (KS3911PL)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC10L1)
- KINGSTON BRASS Restoration Basin Tap Faucet, Polished Brass (KS3202AX)
- KINGSTON BRASS Eagan Single-Handle Bathroom Faucet W/ Push Pop-Up, Black/Rose Gold (KS2237KL)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075102.002)
- Kingston Brass Bathroom Sink Faucets & Accessories