Shop All Showerhead and Tub Accessories
Kingston Brass
KB2637BXTSO Metropolitan Shower Trim Only W/out Valve, Brushed Brass
Mfr # KB2637BXTSO
Zoro # G3106594
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Mounting Type Wall Mount
- Color Brushed Brass
- Material Brass
- Length 7.5
Product Information
- Brand Kingston Brass
- MFR # KB2637BXTSO
- Zoro # G3106594
- UPC # 663370676604
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length | 7.5 |
Height | 2.94 |
Item Height (Inch) | 2.94 |
Item Width (Inch) | 7.13 |
Item Length (Inch) | 7.5 |
Description
Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. Valves are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECLINE Unloader Valve, 26.4 gpm, 4800 psi, Brass (VRT100-330)
- DIXON E-Series MNPT, 3/8", Plug 3/8", BR (E3M3-B)
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-97)
- KOHLER Memoirs Stately Rite-Temp Valve Tr (TS463-4V-CP)
- KINGSTON BRASS Handheld Shower Wall Mount Bracket, Chrome (K175A1)
- KINGSTON BRASS KB531LT Tub & Shower Trim Only For KB531L, Polished Chrome (KB531LT)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Polished Brass (KSHK52)
- KINGSTON BRASS Hand Shower, Brushed Nickel, Wall Mount (KX2528SBB)
- KINGSTON BRASS KSK2368NLTR Transfer Valve Set For Roman Tub Faucet W/Hand Shower, Nkl (KSK2368NLTR)
- KINGSTON BRASS KB3635ALTLT Tub & Shower Trim W/out Spout, Oil Rubbed Bronze (KB3635ALTLT)
- DELTA Other Bottle Trap (DT041141-CZ)
- Kingston Brass Showerhead and Tub Accessories