Shop All Handles, Levers & Controls
Kingston Brass
KB248AX Twin Handle Tub & Shower Faucet With Decor Cross Handle
Mfr # KB248AX
Zoro # G0847404
product price: $123.47
/ea
Free Shipping & Returns
$123.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Finish Brushed Nickel
- Features Duraseal washerless cartridge, 1/4-turn washerless cartridge
- Material Brass
- Mounting Type Wall Mount
Product Information
- Brand Kingston Brass
- MFR # KB248AX
- Zoro # G0847404
- UPC # 663370077487
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Width | Shower: 2-3/8", Lever: 3-1/8" |
Depth | Lever: 2-3/4" |
Face Dia. | Shower: 2-3/8" |
Height | Lever: 3-1/8" |
Item Length (Inch) | 72 |
Item Width (Inch) | 8 |
Item Height (Inch) | 7.38 |
Description
KB248AX Twin Handle TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79940)
- DELTA Delta Instit Parts 2 Ceramic Cartridges - Hot and Cold Chrome (061128A)
- TIGRE USA 6 Plug Sewer And Drain (36-696)
- ZORO SELECT Pipe Nipple, 1/4 in Pipe Fitting, 7/8 in Length, MNPT, 304 Stainless Steel (T4BNB01)
- KINGSTON BRASS Volume Control, Brushed Nickel (KB3008BX)
- KINGSTON BRASS Valve & Trim Only, Polished Chrome (KBSV8651)
- KINGSTON BRASS CCK1141PX Clawfoot Tub Package with Porcelain Cross Handles (CCK1141PX)
- KINGSTON BRASS KS1341PKL Roman Tub Filler with Cross Handle (KS1341PKL)
- KINGSTON BRASS KS1108PKX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108PKX)
- KINGSTON BRASS KS3338PKX Roman Tub Filler with Cross Handle (KS3338PKX)
- MOEN Handle Adapter Kit (147207)
- Kingston Brass Kitchen Faucets & Accessories