Shop All Handles, Levers & Controls
Kingston Brass
KB245AX Twin Handle Tub & Shower Faucet With Decor Cross Handle
Mfr # KB245AX
Zoro # G0847334
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Finish Oil Rubbed Bronze
- Features Designed for a Long-lasting Performance, Fine Artistic Craftsmanship
- Material Brass
- Mounting Type Wall Mount
Product Information
- Brand Kingston Brass
- MFR # KB245AX
- Zoro # G0847334
- UPC # 663370089992
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Width | Shower: 2-1/4", Lever: 3-1/8" |
Depth | Lever: 2-3/4" |
Face Dia. | Shower: 1-3/4", Spout: 1-1/2" |
Height | Lever: 3-1/8" |
Item Width (Inch) | 8 |
Item Height (Inch) | 7.38 |
Item Length (Inch) | 72 |
Description
KB245AX Twin Handle TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FGI Shower Door, Gray, 16-3/4" x 24" x 16-3/4" (TDNA0470-CL-BN)
- PARKER METERING VALVE (MV420S)
- ZORO SELECT Red. San. Tee, 2 x 1-1/2 x 2" (1WHU2)
- DIXON Gruvlok Grooved Fitting Gasket, 4 in Nominal, EPDM, Domestic (G400E)
- KINGSTON BRASS Volume Control, Brushed Nickel (KB3008BX)
- KINGSTON BRASS Volume Control, Polished Chrome (KB3001AL)
- KINGSTON BRASS CCK1141PX Clawfoot Tub Package with Porcelain Cross Handles (CCK1141PX)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Oil Rubbed Bronze (KB3005PL)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Chrome (KB3001PL)
- KINGSTON BRASS KS1341PKL Roman Tub Filler with Cross Handle (KS1341PKL)
- KOHLER Purist(R) Wall-Mount Bathroom Sink Faucet Trim With Cross Handles And 9" 90-Degree Angle Spout, Requires Valve (T14414-3-SN)
- Kingston Brass Handles, Levers & Controls