Shop All Bar Sink Faucets
Kingston Brass
Kaiser One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome
Mfr # LS8611DKL
Zoro # G3100574
Free Shipping & Returns
$168.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant true
- Height 4.94
- Color Polished Chrome
- Length 11.69
Product Information
- Brand Kingston Brass
- MFR # LS8611DKL
- Zoro # G3100574
- UPC # 663370684081
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 4.94 |
Length | 11.69 |
Width | 5.88 |
Item Length (Inch) | 11.69 |
Item Height (Inch) | 4.94 |
Item Width (Inch) | 5.88 |
Description
Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA Rubber Pipe Insulation (6RSR048058)
- KOHLER Pair 3/8" Npt Angle Supply With Stop, An (7605-P-PB)
- MOEN Handle Hub (114346WR)
- SLOAN Battery-Powered, Touchless Sensor Operated Deck Mounted Soap Dispenser (3346156)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Oil Rubbed Bronze (KB2495YL)
- KINGSTON BRASS LS8611CTL Continental One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611CTL)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Installation: Deck Mount (0287-ELS17)
- Kingston Brass Kitchen Faucets & Accessories