Shop All Shower & Bathtub Parts
Kingston Brass
K117A0 17" Rain Drop Shower Arm, Matte Black
Mfr # K117A0
Zoro # G3094116
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Length 17
- Color Matte Black
- Material Brass
- Includes Shower Arm
Product Information
- Brand Kingston Brass
- MFR # K117A0
- Zoro # G3094116
- UPC # 663370540400
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 17 |
Item Height (Inch) | 2.75 |
Item Width (Inch) | 2.75 |
Item Length (Inch) | 17 |
Description
Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Repair Kit, Seat/Springs, Delta Faucets (SL0083 B)
- LEGEND VALVE 1/2" T-20 ANTI-SWEAT VALVE (111-152)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3184 08 10)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8S)
- KINGSTON BRASS Claremont Raindrop Shower Arm, Oil Rubbed Bronze (K117A5)
- KINGSTON BRASS Vintage Shower Diverter, Polished Chrome (ABT1060-1)
- KINGSTON BRASS Vintage Shower Riser And Wall Support, Brushed Nickel (CCR608)
- KINGSTON BRASS Vintage Shower Riser Only W/ Wall Support, Polished Brass (CCR602)
- KINGSTON BRASS CC472 Double Offset Bath Supply (CC472)
- KINGSTON BRASS CC486 Straight Bath Supply, Polished Nickel (CC486)
- DELTA Shower Arm (RP40593RB)
- Kingston Brass Shower & Bathtub Parts