Shop All Showerheads and Tub Faucets
Kingston Brass
K106A2 Hand Shower For KS266PVD & KS267PVD, Polished Brass
Mfr # K106A2
Zoro # G3091754
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower
- Features Fabricated From Solid Brass, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Hand Shower Flow Rate at 80 PSI, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
- ADA Compliant false
- Finish Polished Brass
- Height 2.25
Product Information
- Brand Kingston Brass
- MFR # K106A2
- Zoro # G3091754
- UPC # 663370437625
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 2.25 |
Width | 2.56 |
Face Dia. | 2-9/16" |
Length | 6.88 |
Item Width (Inch) | 2.56 |
Item Height (Inch) | 2.25 |
Item Length (Inch) | 6.88 |
Description
Relax and enjoy the soothing nature of the Victorian Hand Shower Head For KS266PVD And KS267PVD. Its striking design and premium polished brass finish adds a glistening elegance to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET DESIGNER RV LAVATORY FAUCET - BRUSHED SATIN NICKEL (DF-PL700L-SN)
- TOTO Trip Lever For St424Es Chrome Plated (THU141N#CP)
- KOHLER Laminar Outlet, High Flow, 15/16 Male (88226-BC)
- DELTA Delta Friction Spacers/Clip, Kitchen (RP60923)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB138)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KS36320AL)
- KINGSTON BRASS KXH441A1 Vilbosch 4-Function Hand Shower, Polished Chrome (KXH441A1)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB3631PLSO)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB635TO)
- KINGSTON BRASS Shower Faucets, Shower Faucet, Polished Chrome, Wall Mount (KB651SWSO)
- RIOBEL 4 5-Function Handshower (4375BK-WS)
- Kingston Brass Showerheads and Tub Faucets