Shop All Washroom Accessories
Kingston Brass
Heritage Wall-Mount Soap Dish, Polished Chrome
Mfr # BA1755C
Zoro # G3910594
product price: $29.22
/ea
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Heritage
- Material Brass;Ceramic
- Mounting Type Wall Mounted
- Low Lead Compliant false
- Prop 65 Label true
Product Information
- Brand Kingston Brass
- MFR # BA1755C
- Zoro # G3910594
- UPC # 663370017797
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Item Height (Inch) | 2.5 |
Item Length (Inch) | 5.5 |
Product Diameter (Inch) | 2.44 |
Item Width (Inch) | 5 |
Details
Item | Heritage Wall-Mount Soap Dish, Polished Chrome |
Collection | Heritage |
Finish | Polished Chrome |
Material | Brass;Ceramic |
Mounting Type | Wall Mounted |
Low Lead Compliant | false |
Item Weight (lbs) | 1.15 |
Prop 65 Label | true |
ADA Compliant | true |
Escutcheon Included | false |
UPC/CUPC Certified | false |
Warranty | 1 |
Theme | Traditional |
DOE Certified | false |
Installation Type | Wall Mount |
CEC Certified | false |
Description
Add sophistication and distinctive style to your bathroom with this Kingston Brass wall mount soap dish. Easy to install on the wall adjacent to your tub, this dish is designed to effortlessly reach soap and provide a cleaner bathroom. While embellishing a traditional style, match this accessory to your other polished chrome bathroom fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Graphic Cover (75462)
- JMF 5/8 in. Compression X 1/2 in. D FPT Brass 90 Degree Elbow (4503793)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GZ100SHXJ240)
- LEGEND VALVE 1-1/4" X 5-1/2" GALV. NIPPLE (356-129E)
- KINGSTON BRASS SRCR125 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Bronze (SRCR125)
- KINGSTON BRASS Governor Cosmetic Glass Shelf, Brushed Nickel (BA2979SN)
- KINGSTON BRASS BAH821330478SB Concord 5-Piece Bathroom Accessory Set, Brushed Brass (BAH821330478SB)
- KINGSTON BRASS SCC8341 Pedestal Toilet Paper Holder W/ Toilet Brush Holder, Chrome (SCC8341)
- KINGSTON BRASS SRCR128 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Nickel (SRCR128)
- KINGSTON BRASS BAH821318478SB Concord 5-Piece Bathroom Accessory Set, Brushed Brass (BAH821318478SB)
- HOME BASICS Paris Collection 7 Piece Bath Ensemble, Beige (BA41543)
- Kingston Brass Washroom Accessories