Shop All Showerhead and Tub Accessories
Kingston Brass
Hand Shower, Brushed Nickel, Wall Mount
Mfr # KX2528SBB
Zoro # G0863319
product price: $71.47
/ea
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Utilize The Versatility And Functionality Of The 59" Hose, 5 Function Showerhead
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- Number of Holes 0
- ADA Compliant false
Product Information
- Brand Kingston Brass
- MFR # KX2528SBB
- Zoro # G0863319
- UPC # 663370004179
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 24" |
Width | Shower: 3-7/16" |
Face Dia. | Shower: 3-7/16" |
Item Height (Inch) | 2.94 |
Item Width (Inch) | 5.75 |
Item Length (Inch) | 24 |
Description
KX2528SBB 5 Setting Hand Shower,w/Hos
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-2874)
- B & K Shower Faucet, Only Comp 2 Metal Handles (221-003)
- PARKER Elbow, 90, Carbon Steel, Comp, 1/2In (8EE8-S)
- ZORO SELECT 3/8" FNPT Galvanized Union (5P957)
- KINGSTON BRASS Hand Shower, Polished Chrome, Wall Mount (KX2522SBB)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome/Polished Brass, Deck Mount (KC364)
- KINGSTON BRASS CC3157 Rectangular Shower Curtain Rod, Brushed Brass (CC3157)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Brass, Freestanding (CCK266K2)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Oil Rubbed Bronze (KSHK55)
- KINGSTON BRASS KSRK51 Rough Valve & Hoses for Roman 5 Pieces Parts (KSRK51)
- MOEN Handshower Bracket Drop Ell (A755)
- Kingston Brass Showerhead and Tub Accessories