Shop All Widespread Bathroom Faucets
Kingston Brass
FSC8933DPL Paris Widespread Bathroom Faucet W/Brass Pop-Up, Brass
Mfr # FSC8933DPL
Zoro # G3075478
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.06
- Length 11.06
Product Information
- Brand Kingston Brass
- MFR # FSC8933DPL
- Zoro # G3075478
- UPC # 663370655555
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 11.06 |
Height | 9.5 |
Width | 6.81 |
Item Width (Inch) | 6.81 |
Item Height (Inch) | 9.5 |
Item Length (Inch) | 11.06 |
Description
Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Paris widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADFORD WHITE 265-42540-02 120V-1500W / 5.75" (265-42540-)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210P095)
- DELTA Spray Diverter AssemblyBrass and Plastic (RP63135)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3/4 in x 1/2 in Pipe Size (438101)
- KINGSTON BRASS KS5568FL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5568FL)
- KINGSTON BRASS Widespread Bathroom Faucet, Chrome/Polished Brass (GKB964)
- KINGSTON BRASS KS3965WCL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KS3965WCL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome (KS2971CFL)
- KINGSTON BRASS KS3952WLL Wilshire Mini-Widespread Bathroom Faucet W/Pop-Up, Brass (KS3952WLL)
- KINGSTON BRASS KB954 Magellan Mini-Widespread Bathroom Faucet, Chrome/ Brass (KB954)
- KINGSTON BRASS KC7062AL Vintage 8" Widespread Bathroom Faucet, Polished Brass (KC7062AL)
- Kingston Brass Bathroom Sink Faucets & Accessories