Shop All Widespread Bathroom Faucets
Kingston Brass
FSC8921CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome
Mfr # FSC8921CML
Zoro # G3075417
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.38
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Product Information
- Brand Kingston Brass
- MFR # FSC8921CML
- Zoro # G3075417
- UPC # 663370655289
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.5 |
Width | 5.38 |
Length | 10.06 |
Item Height (Inch) | 2.5 |
Item Length (Inch) | 10.06 |
Item Width (Inch) | 5.38 |
Description
Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIDETMATE 6000 Series Bidet Toilet, Remote Control, Elongated, White (BM-6000-E)
- DIXON Long Pipe Nipple, 1/4-18 Nominal, 5 in L, Brass, MNPT End Style, Import (1660450C)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1/2X3/8" (4321004020)
- VIEGA Viega MegaPressG coupling No stop, 1" x 1" (25041)
- KINGSTON BRASS FSC8929CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel (FSC8929CML)
- KINGSTON BRASS FSC8923CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8923CML)
- KINGSTON BRASS FSC8925CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze (FSC8925CML)
- KINGSTON BRASS KB981PX Victorian 2-Handle 8" Widespread Bathroom Faucet, Polished Chrm (KB981PX)
- KINGSTON BRASS KS2980BEX Essex Widespread Bathroom Faucet W/ Brass Pop-Up, Matte Black (KS2980BEX)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Chrome (GKB911BL)
- SPEAKMAN Vector SB-2721 Widespread Faucet (SB-2721-PB)
- Kingston Brass Widespread Bathroom Faucets