Shop All Showerhead and Tub Accessories
Kingston Brass
Freestanding Tub Faucet, Polished Nickel, Freestanding
Mfr # CCK266K6
Zoro # G0841034
product price: $571.97
/ea
Free Shipping & Returns
$571.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Supply Line, Stop Vale
- Features Handle Style: Cross
- Flow Rate Spout: 7.0 gpm, Shower Head: 1.8 gpm
- Mounting Type Freestanding
- Number of Holes 2
Product Information
- Brand Kingston Brass
- MFR # CCK266K6
- Zoro # G0841034
- UPC # 663370520624
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Height | Shower: 4-5/8", Supply Line: 28" |
Width | Lever: 2-5/16" |
Depth | Spout: 9-1/16", Lever: 8-5/16", Shower: 5-5/16" |
Item Width (Inch) | 6.56 |
Item Height (Inch) | 5.31 |
Item Length (Inch) | 32.25 |
Description
CCK266K6 Freestanding Tub Faucet,w/Su
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 11)
- KOHLER Valve Stem Adapter (1014332)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1-1/2" (4308002464)
- SSI 2" Wafer Flange Cast Iron Silent Check Valve (0200-125WCIBM-T)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Brass, Freestanding (CCK266K2)
- KINGSTON BRASS Vintage Shower Ring Connector 5 Holes, Chrome (CCRCB1)
- KINGSTON BRASS Vintage 12" Wall Support, Polished Brass (CCS122)
- KINGSTON BRASS Handheld Shower Wall Mount Bracket, Chrome (K175A1)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Polished Chrome (KSHK51)
- KINGSTON BRASS KSRK51 Rough Valve & Hoses for Roman 5 Pieces Parts (KSRK51)
- DELTA Single Clear Knob Handle Kit (H71)
- Kingston Brass Showerhead and Tub Accessories