Shop All Bathtub Faucets
Kingston Brass
Freestanding Tub Faucet, Polished Chrome, Freestanding
Mfr # KS8151DL
Zoro # G0862628
Free Shipping & Returns
$705.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Kit
- Features Freestanding Design Mounts to Floor With Including Mounting Kit
- Flow Rate 7.0 gpm
- Mounting Type Freestanding
- Number of Holes 1
Product Information
- Brand Kingston Brass
- MFR # KS8151DL
- Zoro # G0862628
- UPC # 663370317545
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Height | 46" |
Item Length (Inch) | 46 |
Item Width (Inch) | 9.06 |
Item Height (Inch) | 7.38 |
Description
KS8151DL Floor Mount Tub Filler,w/Han
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER MALE CONNECTOR (6505 60 11WP2)
- APOLLO VALVES 1-1/2" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10701)
- AQUAPLUMB Shower Head, 1.80 gpm Flow Rate (C0293)
- LIPPERT 24IN X 38IN X 56IN BATHTUB & SHOWER PAN SURROUND; 1-PIECE DESIGN; PICTURE FRAME FINISH (209464)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- B & K FAUCET TUB ONLY (222-219)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Plastic Laundry Tub (040 US8001BLKCP)
- Kingston Brass Bathtub Faucets & Accessories