Shop All Bathtub Faucets
Kingston Brass
Freestanding Tub Faucet, Polished Chrome, Freestanding
Mfr # KS7031ABL
Zoro # G0861946
product price: $705.25
/ea
Free Shipping & Returns
$705.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Handshower, Hose
- Features Corrosion-Resistant Finish, Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
- Flow Rate 6.9 gpm
- Mounting Type Freestanding
- Number of Holes 1
Product Information
- Brand Kingston Brass
- MFR # KS7031ABL
- Zoro # G0861946
- UPC # 663370452765
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Height | 43", Handshower: 7-3/16" |
Width | Tubfiller: 6-11/16" |
Depth | Hose: 59" |
Item Width (Inch) | 6.69 |
Item Height (Inch) | 6.69 |
Item Length (Inch) | 40.38 |
Description
KS7031ABL Single Handle Freestanding Rom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Brasspp Nozzle Assembly Set Aerator Flow (TH559EDV567)
- DELTA Delta T17Th Univ Dual Shw Trim, Diverter (T17TH325)
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- Kingston Brass Bathtub Faucets