Shop All Bathtub Faucets
Kingston Brass
Freestanding Tub Faucet, Matte Black, Freestanding
Mfr # KS4130QLL
Zoro # G0858175
product price: $991.87
/ea
Free Shipping & Returns
$991.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant Finish, Long Lasting Durability
- Flow Rate 7.0 gpm
- Mounting Type Freestanding
- Number of Holes 1
- ADA Compliant true
Product Information
- Brand Kingston Brass
- MFR # KS4130QLL
- Zoro # G0858175
- UPC # 663370518393
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Height | 35.56" |
Item Length (Inch) | 45.38 |
Item Width (Inch) | 9 |
Item Height (Inch) | 6.75 |
Description
KS4130QLL Freestanding Roman Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Complete Float Valve Assembly, 3/4 in (R1360-3/4-5)
- ZORO SELECT 3/4" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4304)
- APOLLO VALVES Adapter Barb 1Inx3/4In Mpt (APXMA134)
- ZSI Cushioned Clamp, Polyurethane, 1-1/8" Tube (UX11812)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (206)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Plastic Laundry Tub (040 US8001BLKCP)
- Kingston Brass Bathtub Faucets